DIN Rail Mount Adapter

Item #: 1156251
Cat #: P1023-20
UPC: 07945899764
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail Mount Adapter Allows any 2 x 2 in (508 x 508 mm) or 2 x 3 in (508 x 762 mm) module to be mounted on a 35 mm DIN type rail Comes complete with mounting hardware for 075 in (19 mm) and 1 in (254 mm) thick modules

Overview

DIN Rail Mount Adapter Allows any 2 x 2 in (508 x 508 mm) or 2 x 3 in (508 x 762 mm) module to be mounted on a 35 mm DIN type rail Comes complete with mounting hardware for 075 in (19 mm) and 1 in (254 mm) thick modules
P1023 Mounting Brackets for the 2 x 2 or 2 x 3 timers and are screw or DIN rail mount. See datasheet for details.
Also known as: 07945899764, P1023-20

Specifications

Type: Adapter
Mounting: DIN Rail
Type: Adapter
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)