20W LED Circular Retrofit Light Engine, 40K

Item #: 1156257

Cat #: S9784

UPC: 045923097843

to view pricing and more.
Documents & Guides
20W Circular LED light engine retrofit kit; 4000K; 30000 Average rated hours; 1800 Lumens; 120/277V

Overview

20W Circular LED light engine retrofit kit; 4000K; 30000 Average rated hours; 1800 Lumens; 120/277V
Also known as: 045923097843, S9784

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 20
Light Technology: LED
Dimmable: No
Lumens: 1800
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 20
Dimmable: No