4" Trim, White

Item #: 1156260

Cat #: RL4TRMWH

UPC: 080083728435

to view pricing and more.
Documents & Guides
4 Inch RL4 Smooth Splay Designer Overlay Trim, White (Paintable)

Overview

4 Inch RL4 Smooth Splay Designer Overlay Trim, White (Paintable)

The Halo RL4 Series is a complete LED Baffle-Trim Module for 4" aperture recessed downlights. RL4 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE™ for added HVAC savings and code compliance. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).

Also known as: 080083728435, RL4TRMWH

Specifications

Size: 4 in
Color: White
Diameter: 4 in
Light Technology: LED
Size: 4 in
Diameter: 4 in
Color: White
Light Technology: LED