75 Watt PAR 16 Halogen Narrow Flood

Item #: 1156272

Cat #: S4905

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 75W, 130V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: 30°, Rated Average Life: 2,000 Hrs. *Satco Part # S4905: AKA: Sylvania 75PAR16/CAP/NFL30.

Overview

Halogen Reflector Lamp, 75W, 130V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: 30°, Rated Average Life: 2,000 Hrs. *Satco Part # S4905: AKA: Sylvania 75PAR16/CAP/NFL30.
Also known as: S4905

Specifications

Color Temperature: 2900 (Warm White)
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 900
Light Technology: Halogen
Angle: 30°
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 900
Angle: 30°
Shape: PAR16 (Sealed Beam)
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen