3 LIGHT 17IN FLUSH MOUNT TWIST & LOCK

Item #: 1156292
Cat #: 60-3203
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3-Lights Twist & Lock Dome Large Flush Mount Ceiling Light in Brushed Nickel Finish with Alabaster Glass and (3) 13W GU24 Lamps Included

Overview

3-Lights Twist & Lock Dome Large Flush Mount Ceiling Light in Brushed Nickel Finish with Alabaster Glass and (3) 13W GU24 Lamps Included
Also known as: 60-3203

Specifications

Type: Damp Location
Material: Glass
Standards: California Proposition 65
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Type: Damp Location
Standards: California Proposition 65
Base: 2-Pin Twist Lock (GU24)
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)