6" ALLSLOPE LED Light Engine, 35K

Item #: 1156337

Cat #: HLM6935

UPC: 080083716821

to view pricing and more.
Documents & Guides
6 Inch ALLSLOPE LED Light Engine, 90CRI, 3500K

Overview

6 Inch ALLSLOPE LED Light Engine, 90CRI, 3500K

The Halo® HL6 LED ALLSLOPE recessed downlight system accommodates slope ceilings with pitch aiming for 2/12 (10 degrees) to 12/12 (45 degrees) pitches. The three piece system consists of a choice of a 6-inch aperture housing, available in 1200 lumens or 1800 lumens; an LED light engine with three interchangeable optics; and a trim selection from a full line of compatible trims including reflectors, baffles and lens choices. The versatile HL6 ALLSLOPE is suitable for use in residential and commercial applications, and may be dimmed with either 120V phase-cut or 0-10V controls.

Also known as: 080083716821, HLM6935

Specifications

Color Rendering Index (CRI): 90
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Diameter: 6 in
Light Technology: LED