ETNCL RL560WH9927 HALO RL56 WH 900L

Item #: 1156340

Cat #: RL560WH9927

UPC: 080083712519

to view pricing and more.
Documents & Guides
RL560WH9927 900LUMEN 90CRI

Overview

RL560WH9927 900LUMEN 90CRI

The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE™ for added HVAC savings and code compliance. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).

Also known as: 080083712519, RL560WH9927

Specifications

Color: White
Type: LED Driver
Light Technology: LED
Color: White
Light Technology: LED
Type: LED Driver