Cadweld Plus Welding Material, XF19, CA32PLUSXF19

Item #: 1156355

Cat #: CA32PLUSXF19

UPC: 782856518778

to view pricing and more.
Documents & Guides
Plus XF19 welding material is used for welds to cast or ductile iron. Plus cups are premeasured, self-contained cups of welding material, ignited with a Control Unit. Color code for CA32PLUSXF19 is white.

Overview

Plus XF19 welding material is used for welds to cast or ductile iron. Plus cups are premeasured, self-contained cups of welding material, ignited with a Control Unit. Color code for CA32PLUSXF19 is white.

nVent ERICO Cadweld Plus XF19 welding material is used for welds to cast or ductile iron. Cadweld Plus cups are premeasured, self-contained cups of welding material, ignited with a Control Unit.

Also known as: 782856518778, CA32PLUSXF19

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to cast or ductile iron pipe
  • Integrated welding material package
  • Color coding by size for easy identification
  • Electronic ignition
  • No starting material required
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Color: White
Standards: California Proposition 65, Build America Buy America Compliant
Color: White
Standards: California Proposition 65, Build America Buy America Compliant