
8.5W CFL Retrofit LED Lamp, 40K
Item #: 1156368
Cat #: 8.5PLH/840/DIR/R
UPC: 638362283696
to view pricing and more.
Documents & Guides
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 4000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp.
Overview
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 4000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp.
Also known as: 638362283696, 8.5PLH/840/DIR/R
Specifications
| Lumens: | 1020 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1020 |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 8.500 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |