4' 13W T8 LED Lamp, 40K

Item #: 1156370

Cat #: 13T8/4F/840/DIR

UPC: 638362284037

to view pricing and more.
LED Lamp, 13W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2050, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs, Dimmable.

Overview

LED Lamp, 13W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2050, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs, Dimmable.

This new generation TITANIUM LED SERIES T8 Tube has been designed and engineered for demanding commercial applications. This plug and play direct replacement tube is compatible with Instant Start and Programmed Start Ballasts and requires no rewiring during installation. This dimmable lamp’s innovative glass design and compact light engine produce 310° of evenly diffused light. The micro-designed driver allows for a smaller end cap and end-to-end lighting with no dark spots. Simply install and turn ON the savings.

Also known as: 638362284037, 13T8/4F/840/DIR

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2050
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 2050
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277