6.5W LED Retrofit Lamp

Item #: 1156372
Cat #: 6.5PLV/840/DIR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6.5W, Bulb: PLV Vertical, Base: G24q & GX24q (4-pin CFL), Lumens: 620, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Replaces 13w CFL. Ballast Smart Control Technology, Compatible with Electronic Ballasts.

Overview

Dimmable LED Lamp, 6.5W, Bulb: PLV Vertical, Base: G24q & GX24q (4-pin CFL), Lumens: 620, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Replaces 13w CFL. Ballast Smart Control Technology, Compatible with Electronic Ballasts.
Also known as: 6.5PLV/840/DIR

Specifications

Lumens: 620
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 620
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 4000 (Cool White)
Wattage: 6.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)