27W HID LED Lamp, 50K

Item #: 1156373

Cat #: 27HID/850/277V/E26

UPC: 672713579939

to view pricing and more.
Non-Dimmable LED Lamp, 27W, 120-277V, Bulb: HID LED, Base: Medium Screw (E26), Lumens: 3200, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. Suitable for enclosed fixtures. Replaces up to 70W-100W HID

Overview

Non-Dimmable LED Lamp, 27W, 120-277V, Bulb: HID LED, Base: Medium Screw (E26), Lumens: 3200, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. Suitable for enclosed fixtures. Replaces up to 70W-100W HID
Also known as: 672713579939, 27HID/850/277V/E26

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 27
Color Rendering Index (CRI): 80
Lumens: 3200
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 27
Lumens: 3200
Dimmable: No
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277