Dimmable LED Lamp, 9.5W, 120V

Item #: 1156375
Cat #: 9.5BR30DIM/927
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 9.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 9.5BR30DIM/927

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 700
Light Technology: LED
Wattage: 9.500
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)