9W A19 LED Lamp, 40K

Item #: 1156378

Cat #: 9A19DIM/840

UPC: 737212977829

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 860, CRI: 82, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 860, CRI: 82, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.

With an average life rated up to 25,000 hours, the Green Creative 97782 A19 LED bulb offers long-lasting cool white light. This bulb is suitable for fully enclosed fixtures and can be used in a variety of applications including downlights, general lighting, floor and desk lamps all while slashing energy costs up to 80 percent.

Also known as: 737212977829, 9A19DIM/840

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Lumens: 850
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED