9W A19 LED Lamp, 27K

Item #: 1156379

Cat #: 9A19DIM/927

UPC: 045079985599

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 92, Color Temperature: 2700K, Rated Average Life: 30,000 Hrs.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 92, Color Temperature: 2700K, Rated Average Life: 30,000 Hrs.
Also known as: 045079985599, 9A19DIM/927

Specifications

Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 92
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Wattage: 9
Light Technology: LED