17.5W LED Lamp

Item #: 1156393

Cat #: 17.5DL6DIM/840

UPC: 737212977614

to view pricing and more.
Documents & Guides
LED Downlight, 17.5W, 120V, 5" or 6", Base: E26/LED Adapter, Lumens: 1200, CRI: 80, Color Temperature: 4000K, Rated Lifetime: 35,000 Hrs.

Overview

LED Downlight, 17.5W, 120V, 5" or 6", Base: E26/LED Adapter, Lumens: 1200, CRI: 80, Color Temperature: 4000K, Rated Lifetime: 35,000 Hrs.
Also known as: 737212977614, 17.5DL6DIM/840

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 5 in, 6 in
Wattage: 17.500
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17.500
Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Light Technology: LED