12W LED Lamp

Item #: 1156396
Cat #: 12DL6DIM/927
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 12W, 120V, 5" or 6", Base: E26/LED Adapter, Lumens: 720, CRI: 90, Color Temperature: 2700K, Rated Lifetime: 35,000 Hrs.

Overview

LED Downlight, 12W, 120V, 5" or 6", Base: E26/LED Adapter, Lumens: 720, CRI: 90, Color Temperature: 2700K, Rated Lifetime: 35,000 Hrs.
Also known as: 12DL6DIM/927

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 12
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)