12/3 with 14 Awg Ground, Strand Copper, Armored Cable

Item #: 1156398

Cat #: 422295

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 12 AWG, 3-Conductors with (1) 14 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.745". Length: 1000 ft. Reel. ***Mfg Part # 422295***

Overview

Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 12 AWG, 3-Conductors with (1) 14 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.745". Length: 1000 ft. Reel. ***Mfg Part # 422295***
Also known as: 422295

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 3
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Length: 1000 ft
Jacket: PVC
Color: Black