12.5W PAR30 LED Lamp, 30K

Item #: 1156402
Cat #: 12.5PAR30G4DIM/930FL40/GU24
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: GU24, Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: GU24, Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.
Also known as: 12.5PAR30G4DIM/930FL40/GU24

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Wattage: 12.500
Dimmable: Yes
Lumens: 850
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)