Dimmable LED Lamp, 22W, 120V, 3000K, 1250L, Black

Item #: 1156403
Cat #: 22TRMG4DIM/930/B/J
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 22W, 120V, Lumens: 1250, CRI: 90, Color Temperature: 3000K (Warm White), Rated Life: 40,000 Hrs., Black

Overview

Dimmable LED Lamp, 22W, 120V, Lumens: 1250, CRI: 90, Color Temperature: 3000K (Warm White), Rated Life: 40,000 Hrs., Black
Also known as: 22TRMG4DIM/930/B/J

Specifications

Volts AC: 120
Color: Black
Wattage: 22
Volts AC: 120
Wattage: 22
Color: Black

Customer Reviews

No reviews for this product
(0)