THINFIT LED Downlight, 4", 120V, 4000K

Item #: 1156410
Cat #: 8.5DLNC4DIM/840
UPC: 672713580270
Sign In or Register to view pricing and more.
THINFIT Dimmable LED Downlight, 8.5 Watt, 120 Volt, Lumens: 550, CRI: 82, Color Temperature: 4000K, Dia. x MOL: 4.71" x 1.75", Color: White. Designed to be used for both new construction and remodel installations.

Overview

THINFIT Dimmable LED Downlight, 8.5 Watt, 120 Volt, Lumens: 550, CRI: 82, Color Temperature: 4000K, Dia. x MOL: 4.71" x 1.75", Color: White. Designed to be used for both new construction and remodel installations.
The THINFIT series LED downlight are suitable for new construction and remodel installations, and feature Integrated J-box for quick installation, edge lighting technology. The innovative design saves time and materials Easy to use spring action clips as well as being IC-rated
Also known as: 672713580270, 8.5DLNC4DIM/840

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Color Rendering Index (CRI): 82
Wattage: 8.500

Customer Reviews

No reviews for this product
(0)