Ortronics OR-ES-19-FDR2126

Item #: 1156435

Cat #: ES-19-FDR2126

UPC: 662875554790

to view pricing and more.
Documents & Guides
4 Post Rack Shelf, Solid, Single-Sided, Dimensions: 3.34" H x 17-1/2" W x 21-26" D, Weight Capacity: 125 lbs distributed load rating: 300 lbs, Color: Black.

Overview

4 Post Rack Shelf, Solid, Single-Sided, Dimensions: 3.34" H x 17-1/2" W x 21-26" D, Weight Capacity: 125 lbs distributed load rating: 300 lbs, Color: Black.

Mounts to all Ortronics adjustable dual equipment racks 12­24 cage nuts and screws included Adjusts in the same 1/2­inch increments as the rack Shelves do not include a front or back 90 bend Easy to add and remove deep equipment Mounts to all four uprights for maximum stability

Also known as: 662875554790, ES-19-FDR2126

Specifications

Mounting: Rack
Weight Capacity: 125 lbs
Type: Solid, Single-Sided, Rack Shelf
Color: Black
Standards: California Proposition 65
Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf
Standards: California Proposition 65
Weight Capacity: 125 lbs
Color: Black