Hold-Down Clamp Kit

Item #: 1156437

Cat #: P982078HB

UPC: 662875557654

to view pricing and more.
Documents & Guides
Runway Hold-Down Clamp Kit, Height: 1-1/2", Width: 2", Depth 2.53", Material: Steel, Finish: Black Powder Coat.

Overview

Runway Hold-Down Clamp Kit, Height: 1-1/2", Width: 2", Depth 2.53", Material: Steel, Finish: Black Powder Coat.

Made of 1/8" x 2" steel, vertical wall brackets fasten runway to the wall and provide a secure route for cables to channel vertically.

Also known as: 662875557654, P982078HB

Specifications

Width: 2 in
Height: 1 1/2 in
Color: Black
Type: Clamp Kit
Material: Steel
Standards: California Proposition 65
Width: 2 in
Color: Black
Material: Steel
Height: 1 1/2 in
Type: Clamp Kit
Standards: California Proposition 65