Bus Bar, 2 x 12 x 1/4", Copper

Item #: 1156439

Cat #: GB2X12TGBKIT

UPC: 662875665236

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, 2 x 12 x 1/4 Inch, Copper, Includes Copper Bonding Bar with Brackets and Insulators, Compression Lugs & SS Hardware, For Telecommunications Grounding Applications

Overview

Bus Bar, 2 x 12 x 1/4 Inch, Copper, Includes Copper Bonding Bar with Brackets and Insulators, Compression Lugs & SS Hardware, For Telecommunications Grounding Applications

Kit includes 1 ­ copper ground bar with brackts and insulators, 6 ­ #6 compression lugs, 3 ­ #2 compression lugs, 1 ­ 2/0 compression lug, 1 ­ 4/0 compression lug, 12 ­ 1/4"­20 x 3/4" SS hex head cap screw, 12 ­ 1/4"­20 SS lock washers, 12 ­ 1/4"­20 SS hex nut, 6 ­ 3/8"­16 x 1" SS hex head cap screw, 6 ­ 3/8"­16 SS lock washer, & 6 ­ 3/8"­16 SS hex nuts.

Also known as: 662875665236, GB2X12TGBKIT

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Standards: California Proposition 65
Width: 2 in
Material: Copper
Length: 12 in
Standards: California Proposition 65