3" PVC 22-1/2° Elbow, Schedule 80, Gray

Item #: 1156456

Cat #: 3002212ELB80

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 22-1/2 Degree Elbow, Schedule 80, Gray

Overview

3 Inch PVC 22-1/2 Degree Elbow, Schedule 80, Gray
Also known as: 3002212ELB80

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 22 1/2°
Diameter: 3 in
Material: PVC
Angle: 22 1/2°
Color: Gray
Type: Schedule 80