REXEL logo

Decora Outlet - 2 Port

Item #: 1156474
Cat #: KSDS2-88
UPC: 662875679080
Sign In or Register to view pricing and more.
Wallplate Insert, Decora, 2-Port, Empty, Color: White.

Overview

Wallplate Insert, Decora, 2-Port, Empty, Color: White.
Keystone Rectangular (GFCI) Type Plastic Duplex Frame accepts two rear-loading keystone modules. It is compatible with many cable delivery systems that can house rectangular electrical outlets.
Also known as: 662875679080, KSDS2-88, 106 strap

Specifications

Mounting: Insert
Type: 2 Port
Gangs: 1
Color: White
Standards: California Proposition 65
Mounting: Insert
Gangs: 1
Standards: California Proposition 65
Type: 2 Port
Color: White

Customer Reviews

No reviews for this product
(0)