Ortronics OR-MMW192426P-B

Item #: 1156478

Cat #: MMW192426P-B

UPC: 662875789598

to view pricing and more.
Documents & Guides
Mighty MO Equipment Rack Cabinet, Swing Door, Rack Mount Units: 19RMU, HxWxD: 35.75" x 24" x 26", 19", #12 x 24 Rack Rails, Vented Sides, Smoke Plex Door with Lock, Weight Capacity: 200 lbs, Color: Black.

Overview

Mighty MO Equipment Rack Cabinet, Swing Door, Rack Mount Units: 19RMU, HxWxD: 35.75" x 24" x 26", 19", #12 x 24 Rack Rails, Vented Sides, Smoke Plex Door with Lock, Weight Capacity: 200 lbs, Color: Black.
Also known as: 662875789598, MMW192426P-B

Specifications

Size: 19RMU
Type: Rack, Swing Door, Cabinet
Mounting: Wall
Standards: California Proposition 65
Size: 19RMU
Mounting: Wall
Type: Rack, Swing Door, Cabinet
Standards: California Proposition 65