Dead-End Insulator - Size: 13.5"

Item #: 1156493

Cat #: 9501U-SI-ES

UPC:

to view pricing and more.
Documents & Guides
Dead-End Insulator, Material: Silicone, Size: 13.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 4. Leakage Distance: 17.1". Critical Impulse: 173 kV. 60 Hertz Flashover: 97 kV Dry, 67 kV Wet.

Overview

Dead-End Insulator, Material: Silicone, Size: 13.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 4. Leakage Distance: 17.1". Critical Impulse: 173 kV. 60 Hertz Flashover: 97 kV Dry, 67 kV Wet.
Also known as: 9501U-SI-ES

Specifications

Material: Silicone
Material: Silicone