Siamese RG-59U 18/2 500'

Item #: 1156525

Cat #: 53555012

UPC: 61917202706

to view pricing and more.
CCTV Coaxial Cable + Power Cable, 300V, CMP/CL2P, Plenum. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.135", Center Conductor: 0.022", Jacket Diameter: 0.195". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.160". Color: White, Reel Length: 500 ft.

Overview

CCTV Coaxial Cable + Power Cable, 300V, CMP/CL2P, Plenum. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.135", Center Conductor: 0.022", Jacket Diameter: 0.195". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.160". Color: White, Reel Length: 500 ft.

20 AWG Bare Copper RG59, 95% Bare Copper Braid + 18 AWG 2 Stranded Conductors, Siamese, Plenum CL2P/FT6

Also known as: 61917202706, 53555012

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 3
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Length: 500 ft
Conductors: 3
Jacket: Plenum
Shielding: Shielded
Volts AC: 300
Material: Copper
Color: White