Hydronic Baseboard Heater, SoftHEAT Series, 5120 Btus, 1500 Watt,

Item #: 1156532
Cat #: EBHN1500-8WRH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hydronic Baseboard Heater, SoftHEAT Series, 5120 Btus, 1500 Watt, 208 Volt, 7.2 Amp, 83 Inch Length, Right Hand Wired, Constructed of 22 Gauge Steel With White Powder Coat Finish. Cadet Catalog Number 13266.

Overview

Hydronic Baseboard Heater, SoftHEAT Series, 5120 Btus, 1500 Watt, 208 Volt, 7.2 Amp, 83 Inch Length, Right Hand Wired, Constructed of 22 Gauge Steel With White Powder Coat Finish. Cadet Catalog Number 13266.
Also known as: EBHN1500-8WRH

Specifications

Wattage: 1500
Length: 83 in
Color: White
Volts AC: 208
Mounting: Wall
Family / Style: SoftHEAT
BTU: 5120
Wattage: 1500
Color: White
Mounting: Wall
BTU: 5120
Length: 83 in
Volts AC: 208
Family / Style: SoftHEAT

Customer Reviews

No reviews for this product
(0)