This product has been discontinued.
CDT EBHN750-8WRH 208V WHITE RIGHT HAND WIRING
Item #: 1156539
Cat #: EBHN750-8WRH
UPC: 027418132635
to view pricing and more.
Documents & Guides
CDT EBHN750-8WRH 208V WHITE RIGHT HAND WIRING
Overview
CDT EBHN750-8WRH 208V WHITE RIGHT HAND WIRING
Also known as: 027418132635, EBHN750-8WRH
Specifications
| Wattage: | 750 |
| Length: | 47 in |
| Color: | White |
| Volts AC: | 208 |
| Mounting: | Wall |
| Family / Style: | SoftHEAT |
| Wattage: | 750 |
| Color: | White |
| Mounting: | Wall |
| Length: | 47 in |
| Volts AC: | 208 |
| Family / Style: | SoftHEAT |