Heater Interior, ComPak Series, 500W 120V w/stat

Item #: 1156553

Cat #: C051T

UPC: 027418675606

to view pricing and more.
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 120V *Cadet Part # 67560*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 120V *Cadet Part # 67560*

Com-Pak Heater Assembly Only w/Thermostat

Also known as: 027418675606, C051T

Specifications

Wattage: 500
Volts AC: 120
Mounting: Wall
Family / Style: ComPak
Wattage: 500
Mounting: Wall
Volts AC: 120
Family / Style: ComPak