D/F Current Transformer, 200:5

Item #: 1156627
Cat #: CT-0200-D10
UPC: 07945899179
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Donut Style, Ratio: 200:5, 1" Window.

Overview

Current Transformer, Donut Style, Ratio: 200:5, 1" Window.
Littelfuse offers a wide array of instrument rated current transformers in 1-3 inch diameter opening.
Also known as: 07945899179, CT-0200-D10

Specifications

Phase: 1
Amps: 200:5
Phase: 1
Amps: 200:5

Customer Reviews

No reviews for this product
(0)