Non-contact Voltage Detector w/Flashlight

Item #: 1156664
Cat #: DV26
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Contact Voltage Detector with Flashlight, Maximum Rating: 100V - 1000 VAC, Features: Built in Flashlight, Visual and Audible Indication, For use on: 50/60Hz Circuits

Overview

Non-Contact Voltage Detector with Flashlight, Maximum Rating: 100V - 1000 VAC, Features: Built in Flashlight, Visual and Audible Indication, For use on: 50/60Hz Circuits
The DV26 is a Non-contact Voltage Detector with a (built in) Flashlight. It detects AC voltage from 100 to 1000 VAC without contact and alerts the user with LED's and audible beeping. The DV26 is built in a rugged double molded housing, has a CAT III 1000V/ CAT IV 600 Volt safety rating and is complete with a year warranty and two AAA batteries.
Also known as: DV26

Specifications

Volts AC Range: 100, 1000
Volts AC Range: 100, 1000

Customer Reviews

No reviews for this product
(0)