2' 10W T8 LED Lamp, 40K

Item #: 1156668

Cat #: LED-6111-UL-2-40K-BFR

UPC: 844006064112

to view pricing and more.
Documents & Guides
Linear T8 Tube, LED, 10 Watt, 2 Feet, Lumens: 1000, Base: G13, 4000K, Frosted Lens

Overview

Linear T8 Tube, LED, 10 Watt, 2 Feet, Lumens: 1000, Base: G13, 4000K, Frosted Lens
Also known as: 844006064112, LED-6111-UL-2-40K-BFR

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Frosted
Length: 24 in , 2 ft
Lumens: 1080
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 10
Color: Frosted
Lumens: 1080
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED