11.5W CFL Retrofit LED Lamp, 35K

Item #: 1156672

Cat #: LED-7306-35A

UPC: 844006073077

to view pricing and more.
Non-Dimmable LED Lamp, 11.5W, 120-277V, Bulb: PL, Base: 2-Pin (G24d, replaces: 2 Pin PL: G24d-2 or 3), Lumens: 1043, CRI: 82.5, Color Temperature: 3500K, Rated Average Life: 25,000 Hrs. Replaces 26W CFL. G24d 2 Pin Magnetic: Ballast may remain in place but higher light output will be achieved with direct Vage.

Overview

Non-Dimmable LED Lamp, 11.5W, 120-277V, Bulb: PL, Base: 2-Pin (G24d, replaces: 2 Pin PL: G24d-2 or 3), Lumens: 1043, CRI: 82.5, Color Temperature: 3500K, Rated Average Life: 25,000 Hrs. Replaces 26W CFL. G24d 2 Pin Magnetic: Ballast may remain in place but higher light output will be achieved with direct Vage.
Also known as: 844006073077, LED-7306-35A

Specifications

Volts AC: 120, 277
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Rendering Index (CRI): 83
Lumens: 1043
Color Temperature: 3500 (Neutral White)
Wattage: 11.500
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Volts AC: 120, 277
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (G24d)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1043
Wattage: 11.500
Dimmable: No