This product has been discontinued.

LED High-Bay Retrofit, 300W, 90-305V
Item #: 1156675
Cat #: LED-8050M50
UPC: 844006081980
to view pricing and more.
Documents & Guides
LED Lamp, 300W, 90-305V, Bulb: High Bay Light, Base: Mogul Screw (E39), Lumens: 34153, CRI: 71.7, Color Temperature: 5000K, Beam Angle: 120°, Rated R70 Life: 50,000 Hrs, 1000W HID Equivalent. IP64 Lamp and IP67 Remote/External Inventronics Driver Included. HID Ballast Must Be Bypassed! Approved For Open Fixtures Only.
Overview
LED Lamp, 300W, 90-305V, Bulb: High Bay Light, Base: Mogul Screw (E39), Lumens: 34153, CRI: 71.7, Color Temperature: 5000K, Beam Angle: 120°, Rated R70 Life: 50,000 Hrs, 1000W HID Equivalent. IP64 Lamp and IP67 Remote/External Inventronics Driver Included. HID Ballast Must Be Bypassed! Approved For Open Fixtures Only.
300W Repl 1000W HID EX39 ProtMogl 5000K
Also known as: 844006081980, LED-8050M50
Specifications
| Color Rendering Index (CRI): | 71 |
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Lumens: | 34000 |
| Wattage: | 300 |
| Light Technology: | LED |
| Angle: | 120° |
| Type: | Ballast Bypass (Type B) |
| Color Rendering Index (CRI): | 71 |
| Base: | Mogul Screw (E39) |
| Wattage: | 300 |
| Angle: | 120° |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 34000 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |