45W 4200K with External Driver

Item #: 1156689
Cat #: LED-8084M42
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 4273, CRI: 85.8, Color Temperature: 4200K, Rated Average Life: 50,000 Hrs. 175W HID Equivalent. Meanwell PWM & 0-10V Dimmable driver. UL wet rated and approved for fully enclosed fixtures.

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 4273, CRI: 85.8, Color Temperature: 4200K, Rated Average Life: 50,000 Hrs. 175W HID Equivalent. Meanwell PWM & 0-10V Dimmable driver. UL wet rated and approved for fully enclosed fixtures.
Also known as: LED-8084M42

Specifications

Lumens: 4273
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 86
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 4273
Base: Mogul Screw (E39)
Material: Plastic
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Temperature: 4200 (Cool White)
Wattage: 45
Color Rendering Index (CRI): 86
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)