High Power Par38 LED

Item #: 1156694
Cat #: LED-8055E57
UPC: 844006081171
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: PAR38, Optimized for Low Bay HID fixture with PC or Glass Globe, Base: E26 Medium Base, Lumens: 2885, CRI: >88, Color Temperature: 5700k, Beam Angle: 120°, Average Life: 50,000 Hrs. Replace MH and HPS lamps up to 100w. LDL Listed. UL classified for damp environments. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 30W, 120-277V, Bulb: PAR38, Optimized for Low Bay HID fixture with PC or Glass Globe, Base: E26 Medium Base, Lumens: 2885, CRI: >88, Color Temperature: 5700k, Beam Angle: 120°, Average Life: 50,000 Hrs. Replace MH and HPS lamps up to 100w. LDL Listed. UL classified for damp environments. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: 844006081171, LED-8055E57

Specifications

Lumens: 2885
Base: Medium Screw (E26)
Color Temperature: 5700 (Bright White)
Wattage: 30
Color Rendering Index (CRI): 88
Material: Plastic
Volts AC Range: 208, 240, 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 120°
Type: Ballast Bypass (Type B)
Lumens: 2885
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 88
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Medium Screw (E26)
Wattage: 30
Material: Plastic
Shape: PAR38 (Sealed Beam)
Angle: 120°

Customer Reviews

No reviews for this product
(0)