This product has been discontinued.

LED Retrofit Lamp, 120W, 4000K
Item #: 1156707
Cat #: LED-8090M40-MHBC
UPC: 844006082741
to view pricing and more.
Documents & Guides
LED Lamp, 120W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 9591, Type V Optics, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 320 or 400W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 320w & 400w Metal Halide Ballasts Only.
Overview
LED Lamp, 120W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 9591, Type V Optics, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 320 or 400W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 320w & 400w Metal Halide Ballasts Only.
Also known as: 844006082741, LED-8090M40-MHBC
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Material: | Plastic |
| Wattage: | 120 |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 84 |
| Base: | Mogul Screw (E39) |
| Wattage: | 120 |
| Color Temperature: | 4000 (Cool White) |
| Material: | Plastic |
| Light Technology: | LED |