7W CFL Retrofit LED Lamp, 35K

Item #: 1156717

Cat #: LED-7312-35K-G2

UPC: 844006073237

to view pricing and more.
Documents & Guides
LGD LED-7312-35K-G2 7W GX23-2 3500K; 899 LUMENS; 129 LPW; UP TO 13W EQUIV. 2-PIN BASE

Overview

LGD LED-7312-35K-G2 7W GX23-2 3500K; 899 LUMENS; 129 LPW; UP TO 13W EQUIV. 2-PIN BASE
Also known as: 844006073237, LED-7312-35K-G2

Specifications

Wattage: 7
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Wattage: 7
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Dimmable: No