Metal Snap Latch Hinged Solid/Opaque Cover

Item #: 1156722

Cat #: AMU1860LF

UPC: 085339962144

to view pricing and more.
Metal Snap Latch Hinged Solid/Opaque Cover

Overview

Metal Snap Latch Hinged Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339962144, AMU1860LF

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 18.050 in
Width: 16.270 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
Height: 18.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 16.270 in