Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black

Item #: 1156732

Cat #: C5E-114BK-5FB

UPC: 763474092413

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 5 ft.
Also known as: 763474092413, C5E-114BK-5FB

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Black
Length: 5 ft
Conductors: 4 Pair
Shielding: Unshielded