Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 White 10'

Item #: 1156742

Cat #: C6-115WH-10FB

UPC: 763474094431

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 10 ft.
Also known as: 763474094431, C6-115WH-10FB

Specifications

Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 10 ft
Gauge: 23 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: White