Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Yellow 10'

Item #: 1156745

Cat #: C6-115YE-10FB

UPC: 763474096619

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 10 ft.
Also known as: 763474096619, C6-115YE-10FB

Specifications

Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Color: Yellow
Gauge: 23 AWG
Conductors: 4 Pair
Color: Yellow
Material: Copper
Length: 10 ft