6" LED Downlight, 27K

Item #: 1156750
Cat #: LR6-277V-US
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6" Downlight, 2700K, 277V, Made in USA

Overview

6" Downlight, 2700K, 277V, Made in USA
Also known as: LR6-277V-US

Specifications

Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Color: White
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)