16 Watt PAR30 3000K CFL

Item #: 1156755
Cat #: PF301630K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16W, Bulb: PAR30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Rated Average Life: 8,000 Hrs. 72W Equivalent.

Overview

Compact Fluorescent Lamp, 16W, Bulb: PAR30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Rated Average Life: 8,000 Hrs. 72W Equivalent.
Also known as: PF301630K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 16
Lumens: 700
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: PAR30 (Sealed Beam)
Lumens: 700
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 16
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)