TCP 32426T50K

Item #: 1156758
Cat #: 32426T50K
UPC: 762148319931
Sign In or Register to view pricing and more.

Overview

TCP 32426T50K
Also known as: 762148319931, 32426T50K

Specifications

Lumens: 1680
Wattage: 26
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube)
Color: White
Lumens: 1680
Color Temperature: 5000 (Bright White)
Shape: PL-T (Triple Tube)
Wattage: 26
Color Rendering Index (CRI): 82
Color: White

Customer Reviews

No reviews for this product
(0)