14 Watt EL/mDT 6500K CFL

Item #: 1156762
Cat #: 5801465K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 6500K, Rated Average Life: 20,000 Hrs. SpringLamp Series. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 6500K, Rated Average Life: 20,000 Hrs. SpringLamp Series. 63W Equivalent.
Also known as: 5801465K

Specifications

Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Wattage: 14
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Lumens: 900
Shape: EL/mDT (Twister)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)