Dimmable 14W 5"/6" Recessed Retrofit Downlight

Item #: 1156768

Cat #: LED14DR5627K95

UPC: 762148270874

to view pricing and more.
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 800, CRI: 90, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 800, CRI: 90, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent
Also known as: 762148270874, LED14DR5627K95

Specifications

Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Diameter: 5 in, 6 in
Wattage: 14
Light Technology: LED